Pros, Join Our TradeMaster Program!
Description
Features:
  • High Start Torque
  • Reversible
  • 40 Degrees C Ambient
  • 60 Hz
  • 3/4 HP
  • 1725 RPM
  • 208-230/115 Volt
  • 5.4-5.5/11.0 Full Load Amps
  • 56 Frame
  • Shaft (In.): 5/8 x 1-7/8
  • Ball Bearing
  • Service Factor: 1.25
  • None Protector
  • Insulation Class B
  • Open D.P. Enclosure
Read more
Specs
Motor:
Capacitor Start
Type:
Single or Dual Voltage
Induction Run
Capacitor Start
Bearings:
Ball
Horse Power:
3/4
Diameter (Inches):
6-1/2"
Voltage:
208-230/115V
Duty:
Continuous
RPM:
1725
Mount:
Cushion Base
Poles:
4
Rotation:
RCW
Phase:
1
Enclosure Type:
Drip Proof
Frame:
56
Speeds:
1
Amperage:
5.4
Insulation Class:
B
Amperage:
11
5.5
5.4-5.5/11.0
Overload Protection:
None
Max Ambient Temp (°F):
104°F
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.