Pros, Join Our TradeMaster Program!
Description
6-1/2" Capacitor Start Rigid Base Motor (208-230/115V, 1725 RPM, 1 HP)

Features:
  • Capacitor Start
  • High Stat Torue
  • Reversible
  • Open Dripproof
  • Rigid Base
  • 40C Ambient
  • 60 Hz
Read more
Manuals (1)
Specs
Type:
Single or Dual Voltage
Induction Run
Capacitor Start
Horse Power:
1
Bearings:
Ball
Voltage:
208-230/115V
Duty:
Continuous
Speeds:
1
RPM:
1725
Phase:
1
Mount:
Rigid Base
Rotation:
RCCW
Hertz:
60
Frame:
56
Amperage:
6.3
12.6
6.2
6.2 - 6.3/12.6
Insulation Class:
B
Overload Protection:
Thermally
Enclosure Type:
Drip Proof
Poles:
4
Max Ambient Temp (°F):
104°F
×
Happy Memorial Day!
Special Hours
Our Customer Support is closed today in honor of Memorial Day. We will be back tomorrow to answer your questions.
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.