Pros, Join Our TradeMaster Program!
Description
6-1/2" Motor, 1-1/2 HP, 1800 RPM, Reversible (208-230/115V)

***Note: Image may not be actual representation of item .
Read more
Specs
Product Type:
Motor
Diameter (Inches):
6-1/2"
Type:
Single or Dual Voltage
Capacitor Run
Capacitor Start
Horse Power:
1-1/2
Voltage:
208-230/115V
Duty:
Continuous
Speeds:
1
Phase:
1
Mount:
Rigid Base
Rotation:
RCCW
Bearings:
Ball
Frame:
56H
Amperage:
7.7 - 7.5/15
7.5
Hertz:
60
Amperage:
7.7
15
RPM:
1725
Insulation Class:
B
Enclosure Type:
Totally Enclosed Fan-Cooled (TEFC)
Overload Protection:
None
Poles:
4
Max Ambient Temp (°F):
104°F
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.