Pros, Join Our TradeMaster Program!
Description
56 Capacitor Start ODP Rigid Base Motor, 1-1/2 HP, 1725 RPM (115/208-230V)

Applications: Compressors, pumps, conveyors , milking machines, blowers & fans

Features:
  • Capacitor Start
  • Rigid Base
  • High Start Torque
  • 40C Ambient
  • Open Dripproof
  • 60 Hz
  • Reversible

Note: Image may not be actual representation of item .
Read more
Manuals (1)
Specs
Product Type:
Motor
Frame:
56
Type:
Capacitor Run
Single or Dual Voltage
Capacitor Start
Horse Power:
1-1/2
Voltage:
115/208-230v
Duty:
Continuous
Bearings:
Ball
Speeds:
1
Mount:
Rigid Base
Rotation:
RCCW
Phase:
1
Hertz:
60
Amperage:
13.4/7.2 - 6.7
Insulation Class:
B
RPM:
1725
Overload Protection:
Thermally
Poles:
4
Enclosure Type:
Drip Proof
Max Ambient Temp (°F):
104°F
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.