Pros, Join Our TradeMaster Program!
Description
Features:
  • Auto Protector
  • Class "B" Insulation
  • Continuous Air Over
  • Lead Reversible
  • Open Construction
  • Permanent Split Capacitor (PSC)
  • 40 Degrees C Ambient
  • Sleeve Bearing
  • Standard Efficiency
  • 26" Leads
  • 48 Frame
  • 60 Hz Only
  • 1/3 HP
  • 2-Speed
  • 1075 RPM (on high)
  • 115 Volt
  • 4.9 Rated Amps, 6.4 Max Amps
  • Requires a 5 MFD 370V Run Capacitor
  • Motor Diameter: 5 5/8"
  • Resilient Mounting Ring-to-Ring Dimension (distance apart on center): 4.67"
  • Shaft Dimensions: 1/2 x 4 1/2" (including resilient ring)
  • Resilient Ring Diameter: 2 1/4" (with 2 1/2" Adapters Included)
Read more
Specs
Type:
Permanent Split Capacitor
Horse Power:
1/2
Voltage:
115v
Bearings:
Sleeve
Duty:
Air Over
Poles:
6
Mount:
Resilient Rings
RPM:
1075
Phase:
1
Rotation:
Reversible
Enclosure Type:
Open
Speeds:
2
Frame:
48Y
Insulation Class:
B
Features:
Standard Efficiency
Amperage:
6.5
Overload Protection:
Automatic
Max Ambient Temp (°F):
104°F
Motor Orientation:
Horizontal
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.