Trade Professional? Apply to become a TradeMaster!
Description
5-5/8" PSC Motor, 1/2 - 1/6 HP, 1075 RPM, Reversible (277V)

Features:
  • Permanent split capacitor
  • Multiple capacitor/speed combinations
  • Continuous duty, air over
  • Mounting rings, thru bolts and holes in shell
  • Class B insulation
  • Reversible rotation
  • Automatic overload
  • 48 Frame
  • 60 Hertz
  • Single phase
  • 4 Speed.

***Note: Image may not be actual representation of item .
Read more
Specs
Product Type:
Motor
Diameter (Inches):
5-5/8"
Horse Power:
1/2 - 1/6
Voltage:
277v
Speeds:
4
Phase:
1
Rotation:
Reversible
Bearings:
Sleeve
Hertz:
60
Enclosure Type:
Open Air Over
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.