5-5/8" Split Phase Belt Drive Blower Motor (115V, 1/6 HP, 1725 RPM)
Hover image to zoom

5-5/8" Split Phase Belt Drive Blower Motor (115V, 1/6 HP, 1725 RPM)

Brand:
Century
SKU:
GF2014
Rating:
(0)
Q&A:
(0)
5-5/8" Split Phase Belt Drive Blower Motor (115V, 1/6 HP, 1725 RPM)
Hover image to zoom
$258.78 each
Backorder
Backorder
Get it Wed, Jan 10 - Wed, Feb 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Voltage icon
115V
RPM icon
1725 RPM
Rotation icon
CW/CCW
Horse Power icon
1/6 HP
Mount icon
Resilient Base
Amperage icon
4.9 Amps

Description

  • Product Type: Split Phase
  • HP: 1/6
  • RPM: 1725
  • Volts: 115
  • Amps: 4.9
  • Hz: 60
  • Phase: 1
  • Frame: 48
  • Enclosure Type: OAO (Open Air Over)
  • Mounting: Cradle
  • Motor Diameter: 5-5/8"
  • Shaft Diameter: 1/2"
  • Shaft Length: 1-1/2"
  • Rotation: Reversible
  • Number of Speeds: 1
  • Service Factor (SF): 1.35
  • Bearings: Sleeve
  • Thermal Protection: Automatic
  • Maximum Ambient Temperature: 40 C
  • Insulation Class: B
  • Duty Cycle: Continuous
  • Includes 5/8" Adapter

Specs

Type:

Split Phase

Voltage:

115V

Horse Power:

1/6

RPM:

1725

Phase:

1

Duty:

Continuous

Speeds:

1

Poles:

4

Bearings:

Sleeve

Mount:

Resilient Base

Rotation:

CW/CCW

Amperage:

4.9

Hertz:

60

Enclosure Type:

Open Air Over

Frame:

48

Insulation Class:

B

Overload Protection:

Automatic

Shaft Diameter:

1/2"

Diameter (Inches):

5-5/8"

Shaft Length:

1-1/2"

Max Ambient Temp (°F):

104°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy