6-1/2" Split Phase Resilient Base Sleeve Bearing Motor (115V, 1725 RPM, 3/4 HP)
Hover image to zoom

6-1/2" Split Phase Resilient Base Sleeve Bearing Motor (115V, 1725 RPM, 3/4 HP)

Brand:
Century
SKU:
GK2074
Rating:
(0)
Q&A:
(0)
6-1/2" Split Phase Resilient Base Sleeve Bearing Motor (115V, 1725 RPM, 3/4 HP)
Hover image to zoom
GK2074 has been discontinued
Discontinued September 1, 2023
This product was discontinued by the manufacturer.

Product Highlights

Voltage icon
115V
RPM icon
1725 RPM
Rotation icon
CCW
Horse Power icon
3/4 HP
Mount icon
Resilient Base
Amperage icon
12.2 Amps

Description

Features:
  • Split Phase Resilient Base Motors
  • Continuous Duty
  • Reversible
  • 60 Hz
  • 3/4 HP
  • 1725 RPM
  • 115 Volt
  • 12.2 Full Load Amps
  • 56 Frame
  • Sleeve Bearing
  • Service Factor: 1.25
  • Auto Protector
  • Open Enclosure

Specs

Type:

Split Phase

Bearings:

Sleeve

Diameter (Inches):

6-1/2"

Horse Power:

3/4

Voltage:

115V

Duty:

Continuous

RPM:

1725

Poles:

4

Mount:

Resilient Base

Phase:

1

Rotation:

CCW

Hertz:

60

Enclosure Type:

Open

Frame:

56

Speeds:

1

Insulation Class:

B

Amperage:

12.2

Overload Protection:

Automatic

Max Ambient Temp (°F):

104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm