Pros, Join Our TradeMaster Program!
Description
6-1/2" PSC Motor, 1/2 HP, 1140 RPM, Reversible (200-230/460V)

Features:
  • Inverter duty
  • 70°C (158°F) max ambient
  • Class F moisture resistant insulation
  • Automatic overload protector
  • Large water slinger
  • Double sealed ball bearings
  • Shaft up mounting
  • Quick connect design
  • Energy-efficient three phase design
  • Conductive bearing grease for inverter applications
  • 50/60 Hertz
  • Three phase
  • Energy-efficient three phase desig

***Note: Image may not be actual representation of item .
Read more
Specs
Type:
Single or Dual Voltage
Product Type:
Motor
Type:
Induction Run
Polyphase
Diameter (Inches):
6-1/2"
Horse Power:
1/2
Voltage:
460/200-230V
Speeds:
1
Duty:
Continuous Air Over
Mount:
Rigid Base
Poles:
6
RPM:
1140
Phase:
3
Rotation:
RCCW
Bearings:
Ball
Hertz:
60
Amperage:
1.3/2.8-2.6
Frame:
56HZ
Amperage:
1.3
2.8
Enclosure Type:
Open Air Over
Amperage:
2.6
Insulation Class:
F
Overload Protection:
Thermally
Max Ambient Temp (°F):
158°F
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.