Shop Klein Tools
Main product image of 2.0 HP 200-230/460v General Purpose Motor, 3 PH, 3450 RPM, 56 Frame, TEFC
Magnifying glass
Hover image to zoom

2.0 HP 200-230/460v General Purpose Motor, 3 PH, 3450 RPM, 56 Frame, TEFC

Brand:
Century
SKU:
H537
Rating:
(0)
Q&A:
(0)
2.0 HP 200-230/460v General Purpose Motor, 3 PH, 3450 RPM, 56 Frame, TEFC
Magnifying glass
Hover image to zoom
$144.10 each
Backorder
Backorder
Get it Tue, Jun 17 - Wed, Jul 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
200-230/460V
Product Highlight: RPM
3450 RPM
Product Highlight: Rotation
RCCW
Product Highlight: Horse Power
2 HP
Product Highlight: Mount
Rigid Base
Product Highlight: Amperage
6, 2.75, 5.5 Amps

Specs

Type:

Polyphase

Single or Dual Voltage

Induction Run

Horse Power:

2

Voltage:

200-230/460V

Duty:

Continuous

RPM:

3450

Bearings:

Ball

Mount:

Rigid Base

Frame:

56

Rotation:

RCCW

Amperage:

6

2.75

5.5

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Insulation Class:

B

Speeds:

1

Phase:

3

Overload Protection:

None

Poles:

2

Max Ambient Temp (°F):

104°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy