Pros, Join Our TradeMaster Program!
Description
6-1/2" 3-Phase Vertical Condenser Fan Motor (460/208-230V, 1140 RPM, 2 HP)

Features:
  • Automatic Overload
  • Class B moisture resistant Insulation
  • 1.0 Service Factor
  • 5/8 inch diameter shaft with both keyway and flat
  • 60º C ambient
  • Single Speed
  • Reversible Rotation
Read more
Manuals (1)
Specs
Type:
Single or Dual Voltage
Induction Run
Polyphase
Horse Power:
2
Bearings:
Ball
Voltage:
460/208-230V
Duty:
Continuous Air Over
Speeds:
1
Mount:
Round
RPM:
1140
Poles:
6
Phase:
3
Enclosure Type:
Totally Enclosed Air Over (TEAO)
Frame:
56Y
Rotation:
RCCW
Amperage:
3.1
6.2
3.1/6.8-6.2
6.8
Insulation Class:
B
Overload Protection:
Thermally
Max Ambient Temp (°F):
158°F
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.