Pros, Join Our TradeMaster Program!
Description
Features:
  • Single Speed
  • Reversible Rotation
  • Capacitor Start
  • 60 HZ
  • Resilient Base Mounting
  • Automatic Overload
  • Single Phase
Read more
Manuals (1)
Specs
Motor:
Capacitor Start
Type:
Capacitor Start
Induction Run
Bearings:
Sleeve
Diameter (Inches):
6-1/2"
Horse Power:
3/4
Voltage:
115/208-230v
Duty:
Continuous
Rotation:
Reversible
Poles:
4
RPM:
1725
Mount:
Resilient Base
Phase:
1
Enclosure Type:
Open Drip Proof
Frame:
56
Speeds:
1
Amperage:
10.6
Insulation Class:
B
Amperage:
5.3
Overload Protection:
Automatic
Max Ambient Temp (°F):
104°F
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.