COVID-19 Landing Page
Description
Features:
  • Continuous Duty, Air Over
  • Permanent Split Capacitor
  • Thermally Protected
  • 60 Hz
  • 48Y Frame
  • 1/6 HP
  • 1075 RPM
  • 115 Volt
  • 2.8 Amps
  • Encl. TE
  • Rotation: REV.
  • Sleeve Bearing
  • Capacitor Furnished
  • 1 Speed
  • None Base
Read more
Manuals (1)
Specs
Type:
Permanent Split Capacitor
Horse Power:
1/6
Bearings:
Sleeve
Duty:
Air Over
Voltage:
115
Poles:
6
Mount:
Resilient Rings
RPM:
1075
Rotation:
Reversible
Enclosure Type:
Totally Enclosed
Speeds:
1
Amperage:
2.8
Frame:
48Y
Insulation Class:
B
Phase:
1
Overload Protection:
Automatic
Max Ambient Temp (°F):
104°F
Motor Orientation:
Horizontal
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.