Pros, Join Our TradeMaster Program!
Description
Ultra Access Socket and Ratchet Set (16pc)

Product Features
  • Ultra Access Pass-Thru Design
  • Uni-Fit Universal Drive
  • Durable Storage Case
  • 13 Sockets equal 26 Sizes of SAE & Metric
  • 47 Fastener Sizes in All Plus Rounded Hex

Content
  • (13) 19mm UniFit SAE & Metric Pass-Thru Sockets: 5/16 (8mm), 3/8 (10mm), 7/16 (11mm), 15/32 (12mm), 1/2 (13mm), 9/16 (14mm), 19/32 (15mm), 5/8 (16mm), 11/16 (17mm), 23/32 (18mm), 3/4 (19mm), 13/16 (21mm), 7/8 (22mm)
  • (1) 19mm Pass-Thru Reversible Ratchet Handle
  • (1) 3" Pass-Thru Socket Extension
  • (1) 3/8" Drive Quick Release Ratchet Adaptor
  • External Torx: E10, E12, E14, E16, E18, E20, E22, E24, E26, E28
  • Spline: M12, M14, M16, M18, M20 ,M22
Read more
Specs
Product Type:
Socket
Size:
3/8"
7/16"
13/16"
7/8"
3/4"
19/32"
23/32"
11/16"
15/32"
5/16"
5/8"
1/2"
9/16"
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.