Pros, Join Our TradeMaster Program!
Description
7" Diagonal Cutting Pliers

Product Description
These 7 in. Box Joint Diagonal Pliers are designed to provide powerful cutting capabilities. The 437 Cutting Pliers have laser heat-treated cuttings edges to last longer than conventional cutting edges. Channellock uses high carbon C1080 steel for superior performance on the job.

Product Features
  • Box joint diagonal
  • Laser heat-treated cutting edges last longer
  • Only Channellock uses a knife and anvil style cutting edge to ensure perfect mating and superior cutting edge life
  • Channellock uses high-carbon C1080 steel for superior performance on the job and specially coated for ultimate rust prevention
  • Channellock blue grips for comfort
  • Made in the USA
Read more
Specs
Product Type:
Pliers
Type:
Diagonal Cutting
Length (Inches):
7"
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.