Pros, Join Our TradeMaster Program!
Description
Cherne Single-Size Underground Test-Ball Plugs offer an economical pneumatic plug option for blocking flow, allowing for maintenance in sanitary and storm sewer systems. These plugs may also be used as a back plug for sewer air tests.

Features:
  • Designed for flow blocking of water or sewer lines
  • Durable, rugged and effective in any type of pipe
  • Uses rupture disc technology which prevents over inflation of the pneumatic plug
  • Utilizes a standard tire air fitting for easy connections
  • Removable chains are standard on sizes through 6"
  • Larger sizes include one or two eyebolts for attaching a lifting line
  • Bendable to 90°

Specifications:
  • Application: Pressure Testing, Blocking, Repair, Maintenance, Installation
  • Inflation Pressure: 25 psi
  • Fits Pipe Size: 8"
  • Maximum Back Pressure: 17 psi/40 ft.
  • Size: 8"
Hide Description
Manuals (1)
Specs
Product Type:

Test Plug

Size:

8"

Max Pressure (PSI):

17

Material:

Rubber

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.