Pros, Join Our TradeMaster Program!
Description
Air-Max Pro Test Pump

Product Features
  • Large barrel for maximum volume means fewer strokes to inflate plug
  • 0-60 PSI gauge for most accurate plug pressure readings
  • All-metal thumb lock for durability
  • Hose strain relief to transfer tension from hose to the barrel
  • Forged steel barrel for extra toughness
  • Large, three-point base for maximum stability
  • Rubber cover to protect gauge from damage
  • Solid wood handle for greater comfort and durability
  • Durable, no-kink hose
Hide Description
Specs
Product Type:

Test Pump

Max Pressure (PSI):

60

PSI Range:

0-60

Color:

Black

×

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.