Pros, Join Our TradeMaster Program!
Description
2.2 GPM 4" Deck-Mounted 2 Handle Metering Lav Faucet

Specifications:
  • 4" fixed centers
  • Vandal Proof Pressure compensating Softflo aerator 2.2 GPM
  • Vandal Proof 1-3/4" MVP metering push handle
  • MVP metering cartridge and actuator
  • ECAST design provides durable cast brass construction with total lead content equal to or less than 0.25% by weighted average
  • Complies with the requirements of the Buy American Act of 1933
  • Rated Operating Pressure: 20-125 PSI
  • Rated Operating Temperature: 40-140°F
Warranty
  • 5-Year Limited Cartridge Warranty
  • Lifetime Limited Faucet Warranty
  • 1-Year Limited Finish Warranty
Hide Description
Specs
Application:

Bathroom

Product Type:

Metering Faucet

Installation Type:

Deck Mounted

Operating Pressure:

20-125 psi

Operating Temp Range:

40 to 140°F

Finish:

Chrome Plated

Size:

4"

Flow Rate (GPM):

2.2

Number of Holes:

2

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.