Pros, Join Our TradeMaster Program!
Description
Cielo Breez Eco controls your air conditioner from anywhere, anytime. Contains Wi-Fi based smart air conditioner control and option of power on/off through local control. The best priced smart air conditioner controller in the market, will pay for itself through energy saving.

Cielo Smart Wi-Fi AC controllers make any type of air conditioner (Mini Splits, Portables & Window ACs) smart. Control your new or old AC from anywhere through your smart phone. Enjoy the convenience and save money on your air conditioning.

Save up to 25% on your heating or cooling costs. Enjoy the unlimited smart features of Breez Eco smart AC controller
  • Global Control - Control your AC and heat pumps via your phone from inside the house or anywhere.
  • Weekly Scheduling - Set daily or weekly air conditioning schedules as per your desired settings and time.
  • Geo Fencing - Automatic control of your air conditioner or ductless heater based on your location.
  • Air Filter Status - Ensure healthy room environment. Monitor live cleanliness level of your AC’s air filter from anywhere.
  • Zone Control - Create zones for efficient heating or cooling. HVAC zone control was never so simple.
  • Usage Statistics - Get usage statistics of connected ACs on Cielo Apps. Don’t just get the data; get the insights.
  • Timeline of Actions - Get to know the latest. Complete timeline of air conditioning actions is available to you from anywhere.
  • Lower Bills - Save up to 25% on your electricity costs by using various features of Cielo smart AC controller.
Compatible with Amazon Alexa and Google Home. Cielo Breez Plus can be wall mounted or you can simply place it on a table or desk. In both cases, the powering up can done through 5V adapter (enclosed in the Wi-Fi smart controller box).

Read more
Specs
Product Type:
AC Smart Controller
Application:
Multi-Stage (Heat/Cool)
Heat Pump
Programmability:
Programmable
Mount:
Vertical
Table
Color:
Black
User Interface:
Push Button
Power Method:
Hardwired
Voltage:
5 Vdc
Warranty:
1 Year
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.