Pros, Join Our TradeMaster Program!
Description
This multi-split standard package includes: IMPORTANT: The total capacity for ALL indoor units cannot exceed 150% of the stated condenser capacity. For best performance, the indoor units’ total capacity should be 100% or less of the condenser capacity. When a system is sized beyond 100% of the condenser capacity, the Indoor Unit Mix ‘n’ Match Possibilities compressor may not provide full capacity for all indoor units: sizing above 100% is generally specified when one or more of the indoor units will not be in use most of the time. Also, the total capacity for ALL indoor units cannot be less than 50% of the condenser’s capacity. InverterFlex® multi-zone units let you condition from one up to five rooms with just one outdoor unit (depending on model). The contractor can design a system that best meets the load requirements of each room being conditioned because indoor air handlers can be mixed and matched.

These 9,000, 12,000, 18,000, 21,000 and 24,000 BTUH indoor units can be mixed, up to the point that their combined capacity reaches the total allowable system capacity. All units must operate in the same mode except "fan" only can always be selected. True zone control is possible because each air handler operates independently and has its own wireless remote.

InverterFlex® models incorporate all the advantages of twin rotary inverter compressor technology. The compressor speed is variable, depending on the load demand. Most of the time the unit runs at low frequency, saving energy while maintaining comfort, but ramping up to higher frequency when needed. Temperature fluctuations and compressor on/off cycling are eliminated, and indoor air quality is enhanced because air is constantly being pulled through the filter and dehumidified.

Features:
  • Auto Swing - Continually adjusts air direction for a gentle, breeze-like effect preferred by most people
  • Multiple Modes - Cooling, heating, fan only, dehumidification only, plus: Sleep Mode, 24-hour Timer, Turbo Mode, Auto Mode
  • Intelligent Pre-Heating - Enhances comfort by preventing cold air blow
  • Auto Operation - Automatically selects the mode required to maintain a constant temperature/humidity level
  • "Follow" Function - Senses temperature at the remote and adjusts air flow for comfort and efficiency at its location
  • Superior Filtration - Air filters are designed to help enhance indoor air quality
  • Auto Restart - Defrosts only when necessary to save energy, limit downtime
  • Self-Clean Mode - Dries out indoor unit when not in use to prevent mold growth
  • Low Ambient Operation
Hide Description
Specs
Product Type:
Bundle
Application:
Heating
Cooling
Cooling Capacity (BTU):
30000
Heating Capacity (BTU):
32600
Fuse:
45A
Max Pipe Length (FT):
82
Voltage:
208/230v
Refrigerant Type:
R-410A
Zones:
3
Warranty:
6 Years Compressor/2 Years Parts
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.