AHG 1.5-2 Ton Multi Position-Multi Speed Air Handler (800 CFM)
Hover image to zoom

AHG 1.5-2 Ton Multi Position-Multi Speed Air Handler (800 CFM)

SKU:
AHG24-0A
Rating:
(0)
Q&A:
(1)
AHG 1.5-2 Ton Multi Position-Multi Speed Air Handler (800 CFM)
Hover image to zoom
AHG24-0A has been discontinued
Discontinued November 7, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
HWCG 1.5-2.0 Ton Multi Speed Air Handler, PSC Motor (620-780 CFM)
SKU:
HWCG24T0A
(0)
In Stock
In Stock
Get 1 Tue, May 28 - Thu, May 30
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Ton icon
1.5 to 2
Cooling Capacity (BTU) icon
24000 BTUs
Heating Capacity (BTU) icon
30000 BTUs
Horse Power icon
1/4 HP
Voltage icon
115V
SEER icon
13 Rating

Description

Please note: This product is not available for sale in the following states: AL, AR, AZ, CA, DE, FL, GA, KY, LA, MD, MS, NC, NM, NV, OK, SC, TN, TX, VA due to not meeting minimum SEER requirements.

Specifications:
  • Blower HP: 1/4
  • CFM @ 0.20": 800
  • Heating Capacity BTUH: 20,000-30,000
  • Filter Size (in.): 16 x 20 x 1
  • Blower Dimensions (in.): 10 x 6
  • Shipping Weight: 140

Blower Time Delay (30-45 Seconds)
Allows the coil to warm before the blower is energized to prevent cold air release

Line Voltage Terminal Block and Low Voltage Terminal Strip
Allow fast, simple connections

Non-corrosive Drain Pans
Includes primary and secondary drains for either left or right hand connections

Slide-Out Blower Assembly
Makes service and maintenance fast

Factory Installed Air Filter
Uses industry standard sizes

Freeze Protection for Both Heating and Cooling
Protects the entire system year ‘round

3/4" Water Connections
Assures proper installation hook-up

Multi-Position—Vertical or Horizontal: left or right

For Boiler Loop Application


CABINET FEATURES
  • Cabinet is galvanized steel for maximum corrosion protection; front and top are painted steel
  • Interlocking panels eliminate air leakage
  • Cabinet is lined with 1" foil-faced insulation

EVAPORATOR COIL
  • Aluminum fin/copper tube, TXV for R-410A included
  • Primary and secondary drains
  • Dual drain pans for multi-position

HYDRONIC COIL
  • Freeze protection switch included
  • Aluminum fin/copper tube construction
  • Manual air vent and drain valves
  • 3/4" sweat water connections

ELECTRIC SUPPLY
  • 115V, 60 Hz system, 24 volt control circuit
  • Low voltage terminal strip
  • High voltage supply at top of cabinet
  • Post-purge timer for cooling

Specs

Ton:

1.5 to 2

Type:

Modular Blower

Cooling Capacity (BTU):

24000

Heating Capacity (BTU):

30000

CFM Range:

630-850

Horse Power:

1/4

Voltage:

115V

Speeds:

Multi-Speed

Dimensions:

17-1/2"W x 21"D x 39-3/4"H

SEER:

13

Weight (lbs):

140 lbs

Warranty:

5 Year (Parts)

Suction Line:

3/4"

Liquid Line:

3/8"

Refrigerant Type:

R-410A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm