AHG 2.5 Ton Multi Position-Multi Speed Air Handler (1000 CFM)

SKU:
AHG30-0A
Rating:
(0)
Q&A:
(1)
AHG 2.5 Ton Multi Position-Multi Speed Air Handler (1000 CFM)
Hover image to zoom

AHG 2.5 Ton Multi Position-Multi Speed Air Handler (1000 CFM)

SKU:
AHG30-0A
Rating:
(0)
Q&A:
(1)
$1,521.68 each
Out of Stock
Out of Stock
Get it Tue, Feb 21 - Thu, Mar 2
Lift Gate
This product weighs 140 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days
Product Highlights
Ton icon
2.5
Cooling Capacity (BTU) icon
30000 BTUs
Heating Capacity (BTU) icon
39000 BTUs
Horse Power icon
1/3 HP
Voltage icon
115v
SEER icon
13 Rating
Description
Please note: This product is not available for sale in the following states: AL, AR, AZ, CA, DE, FL, GA, KY, LA, MD, MS, NC, NM, NV, OK, SC, TN, TX, VA due to not meeting minimum SEER requirements.

Specifications:
  • Blower HP: 1/3
  • CFM @ 0.20": 1000
  • Heating Capacity BTUH: 30,000-39,000
  • Filter Size (in.): 16 x 20 x 1
  • Blower Dimensions (in.): 10 x 7
  • Shipping Weight: 140

Blower Time Delay (30-45 Seconds)
Allows the coil to warm before the blower is energized to prevent cold air release

Line Voltage Terminal Block and Low Voltage Terminal Strip
Allow fast, simple connections

Non-corrosive Drain Pans
Includes primary and secondary drains for either left or right hand connections

Slide-Out Blower Assembly
Makes service and maintenance fast

Factory Installed Air Filter
Uses industry standard sizes

Freeze Protection for Both Heating and Cooling
Protects the entire system year ‘round

3/4" Water Connections
Assures proper installation hook-up

Multi-Position—Vertical or Horizontal: left or right

For Boiler Loop Application


CABINET FEATURES
  • Cabinet is galvanized steel for maximum corrosion protection; front and top are painted steel
  • Interlocking panels eliminate air leakage
  • Cabinet is lined with 1" foil-faced insulation

EVAPORATOR COIL
  • Aluminum fin/copper tube, TXV for R-410A included
  • Primary and secondary drains
  • Dual drain pans for multi-position

HYDRONIC COIL
  • Freeze protection switch included
  • Aluminum fin/copper tube construction
  • Manual air vent and drain valves
  • 3/4" sweat water connections

ELECTRIC SUPPLY
  • 115V, 60 Hz system, 24 volt control circuit
  • Low voltage terminal strip
  • High voltage supply at top of cabinet
  • Post-purge timer for cooling

Specs
Ton:

2.5

Type:

Modular Blower

Cooling Capacity (BTU):

30000

Heating Capacity (BTU):

39000

CFM Range:

800-1010

Horse Power:

1/3

Voltage:

115v

Speeds:

Variable

Dimensions:

17-1/2"W x 21"D x 39-3/4"H

SEER:

13

Weight (lbs):

140 lbs

Warranty:

5 Year (Parts)

Suction Line:

3/4"

Liquid Line:

3/8"

Refrigerant Type:

R-410A

Contact
Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
Sunday
9am5:45pm


Free Shipping

On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy

Easy Returns

Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy