AHG 3.0 Ton Multi Position-Multi Speed Air Handler (1330 CFM)
Hover image to zoom

AHG 3.0 Ton Multi Position-Multi Speed Air Handler (1330 CFM)

SKU:
AHG36-0A
Rating:
(0)
Q&A:
(2)
AHG 3.0 Ton Multi Position-Multi Speed Air Handler (1330 CFM)
Hover image to zoom
$2,000.02 each
In Stock
In Stock
Get 1 Tue, Mar 5 - Thu, Mar 7
More Available

Lift Gate

This product weighs 149.65 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Cooling Capacity (BTU) icon
36000 BTUs
Heating Capacity (BTU) icon
50000 BTUs
Horse Power icon
1/3 HP
Voltage icon
115V
Warranty icon
5 Year (Parts) Warranty
Suction Line icon
3/4" SL

Description

Please note: This product is not available for sale in the following states: AL, AR, AZ, CA, DE, FL, GA, KY, LA, MD, MS, NC, NM, NV, OK, SC, TN, TX, VA due to not meeting minimum SEER requirements.

Specifications:
  • Blower HP: 1/3
  • CFM @ 0.20": 1330
  • Heating Capacity BTUH: 41,000-50,000
  • Filter Size (in.): 20 x 25 x 1
  • Blower Dimensions (in.): 10 x 8
  • Shipping Weight: 199

Blower Time Delay (30-45 Seconds)
Allows the coil to warm before the blower is energized to prevent cold air release

Line Voltage Terminal Block and Low Voltage Terminal Strip
Allow fast, simple connections

Non-corrosive Drain Pans
Includes primary and secondary drains for either left or right hand connections

Slide-Out Blower Assembly
Makes service and maintenance fast

Factory Installed Air Filter
Uses industry standard sizes

Freeze Protection for Both Heating and Cooling
Protects the entire system year ‘round

3/4" Water Connections
Assures proper installation hook-up

Multi-Position—Vertical or Horizontal: left or right

For Boiler Loop Application


CABINET FEATURES
  • Cabinet is galvanized steel for maximum corrosion protection; front and top are painted steel
  • Interlocking panels eliminate air leakage
  • Cabinet is lined with 1" foil-faced insulation

EVAPORATOR COIL
  • Aluminum fin/copper tube, TXV for R-410A included
  • Primary and secondary drains
  • Dual drain pans for multi-position

HYDRONIC COIL
  • Freeze protection switch included
  • Aluminum fin/copper tube construction
  • Manual air vent and drain valves
  • 3/4" sweat water connections

ELECTRIC SUPPLY
  • 115V, 60 Hz system, 24 volt control circuit
  • Low voltage terminal strip
  • High voltage supply at top of cabinet
  • Post-purge timer for cooling

Specs

Type:

Modular Blower

Cooling Capacity (BTU):

36000

Heating Capacity (BTU):

50000

CFM Range:

970-1360

Horse Power:

1/3

Voltage:

115V

Speeds:

Variable

Dimensions:

21-1/2"W x 25"D x 49-3/4"H

Weight (lbs):

199 lbs

Warranty:

5 Year (Parts)

Suction Line:

3/4"

Liquid Line:

3/8"

Refrigerant Type:

R-410A

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy