Pros, Join Our TradeMaster Program!
Description
Specifications:
  • Blower HP: 3/4
  • CFM @ 0.20": 2000
  • Heating Capacity BTUH: 62,000-80,000
  • Filter Size (in.): 20 x 25 x 1
  • Blower Dimensions (in.): 11 x 11
  • Shipping Weight: 199

Blower Time Delay (30-45 Seconds)
Allows the coil to warm before the blower is energized to prevent cold air release

Line Voltage Terminal Block and Low Voltage Terminal Strip
Allow fast, simple connections

Non-corrosive Drain Pans
Includes primary and secondary drains for either left or right hand connections

Slide-Out Blower Assembly
Makes service and maintenance fast

Factory Installed Air Filter
Uses industry standard sizes

Freeze Protection for Both Heating and Cooling
Protects the entire system year ‘round

3/4" Water Connections
Assures proper installation hook-up

Multi-Position—Vertical or Horizontal: left or right

For Boiler Loop Application


CABINET FEATURES
  • Cabinet is galvanized steel for maximum corrosion protection; front and top are painted steel
  • Interlocking panels eliminate air leakage
  • Cabinet is lined with 1" foil-faced insulation

EVAPORATOR COIL
  • Aluminum fin/copper tube, TXV for R-410A included
  • Primary and secondary drains
  • Dual drain pans for multi-position

HYDRONIC COIL
  • Freeze protection switch included
  • Aluminum fin/copper tube construction
  • Manual air vent and drain valves
  • 3/4" sweat water connections

ELECTRIC SUPPLY
  • 115V, 60 Hz system, 24 volt control circuit
  • Low voltage terminal strip
  • High voltage supply at top of cabinet
  • Post-purge timer for cooling

Read more
Manuals (2)
Specs
Ton:
5
Type:
Modular Blower
Cooling Capacity (BTU):
60000
Heating Capacity (BTU):
80000
CFM Range:
1270-1950
Horse Power:
3/4
Voltage:
115v
Speeds:
Variable
Dimensions:
21-1/2"W x 25"D x 49-3/4"H
SEER:
15
Weight (lbs):
199 lbs
Warranty:
5 Year Limited Warranty on Parts
Suction Line:
7/8"
Liquid Line:
3/8"
Refrigerant Type:
R-410A
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.