Pros, Join Our TradeMaster Program!
Description
Highwall/Ceiling cassette indoor unit can be mixed and matched with other indoor units for zone control of multiple rooms/areas.

Features:
  • ‘Follow’ feature on remote
  • Multiple modes: auto, turbo, sleep, fan only, dehumidify only, 24 Hour timer
  • Intelligent pre-heat
  • Self-diagnosis
Hide Description
Specs
Product Type:

Indoor Unit

Application:

Heating

Cooling

Cooling Capacity (BTU):

18000

Heating Capacity (BTU):

18000

Fan Speeds:

3 Speed

Dehumidification (Pts/Hr):

6.16

Air Circulation (CFM H/M/L):

666/595/525

Liquid Line:

1/4"

Suction Line:

1/2"

Warranty:

7 Year Compressor/2 Year Parts

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.