Pros, Join Our TradeMaster Program!
Description
This is an Indoor unit only. Outdoor unit (A-VMH24SU-1) must be purchased separately.

"VMH" Series mini-splits utilize inverter technology to reduce temperature fluctuations while saving up to 40% on energy consumption (compared to a standard mini-split).

VMH inverter units reach SEER levels as high as 23.5 for real energy efficiency. All models are Energy Star rated.

All units are heat pumps, ranging in capacity from 9,000 to 24,000 BTUH.

Features:
  • Wireless Remote - Makes it easy to program and operate the unit; one remote is included for each indoor air handler
  • Multiple Modes - Cooling, dehumidification only, and heating with auto operation, sleep mode, 24-hour timer and turbo mode
  • Auto Swing - Continually adjusts fan speed and air direction for a gentle, breeze-like effect
  • Enhanced Filtration - Silver ion filter removes microscopic particles for improved indoor air quality
  • 'Follow Me' Feature - The remote senses temperature at its location and adjusts operation to maintain the setpoint
  • Low Ambient Operation - Cooling mode functions even when outdoor temperature reaches 5°F
  • Defrost Control - Automatically removes any frost accumulation on the coil of heat pumps
  • Auto Restart - Reverts to the last setting when power is restored following an outage
Read more
Manuals (1)
Specs
Product Type:
Indoor Unit
Application:
Heating
Cooling
Heating Capacity (BTU):
24000
Cooling Capacity (BTU):
24000
Air Circulation (CFM H/M/L):
794/647/500
EER:
12.5
SEER:
20
Amperage:
10.9 (Heating)
8.4 (Cooling)
Fuse:
30A
Liquid Line:
3/8"
Suction Line:
5/8"
Max Pipe Length (FT):
164
Voltage:
208/230v
Connection Type:
Flare
Refrigerant Type:
R-410A
Energy Star Rated:
Yes
Warranty:
7 Years Compressor/7 Years Parts
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.