Pros, Join Our TradeMaster Program!
Description
Features
  • Used With: B-VMH09CU-1 B-VMH12CU-1 B-VMH18CU-1
  • Voltage: 208/230/1ph
  • Cooling Capacity: BTUH: 9k/12K/18K
  • Heating Capacity: BTUH 12K/18K
  • Warranty: 7-2
  • Fan Speeds: 3
  • Modes: HEAT/COOL/DRY/FAN
  • Matches: Match with B-VMH09CU-1,B-VMH12CU-1, B-VMH18CU-1
  • Test Listing: ETL
  • Certification: AHRI
Hide Description
Manuals (1)
Specs
Cooling Capacity (BTU):

9000

12000

18000

Heating Capacity (BTU):

12000

18000

Fan Speeds:

3 Speed

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.