18,000 BTU DV-Series Single Zone Ductless Mini-Split AC/Heat Pump Package
Hover image to zoom

18,000 BTU DV-Series Single Zone Ductless Mini-Split AC/Heat Pump Package

SKU:
DVH18SF-1
Rating:
(0)
Q&A:
(0)
18,000 BTU DV-Series Single Zone Ductless Mini-Split AC/Heat Pump Package
Hover image to zoom
$3,055.26 each
Out of Stock
Out of Stock
Get it Fri, Dec 29 - Wed, Jan 10

Lift Gate

This product weighs 121.3 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Heating Capacity (BTU) icon
18000 BTUs
Cooling Capacity (BTU) icon
18000 BTUs
SEER2 icon
16.9
Amperage icon
7.2 (Cooling), 8.5 (Heating) Amps
SEER icon
17.7 Rating
Liquid Line icon
1/4"

Description

**This is a package that includes Indoor Model B-DVH18SF-1 & Outdoor Model A-DVH18SF-1

Our “DV” Series, rated up to 17.7 SEER, offers economical zone control because only the room or area being used is conditioned and inverter technology matches the compressor speed to the room’s changing temperature requirements.

A wireless remote makes it easy to select both temperature and mode, and a handy holder comes with the remote. With the “Follow” feature activated, the remote detects the temperature at its location and the unit adjusts operation to reach the set point wherever the remote is located in the room.

The indoor air handler features a sleek design that extends just 7-3/8" to 8-5/16" into the room, depending on the model. And the air handler has a self-cleaning evaporator coil with gold fin anti-corrosive coating which prevents bacteria from breeding and spreading. Not only is the air handler visually unobtrusive, it’s also so quiet you’ll forget it’s even there. Fan speed and mode can be selected so the air flow provides the comfort needed without being disruptive. All models feature three fan speeds.

Built with quality components, the system includes a three minute delay at start-up to protect the compressor from short cycling and, for heat pump models, to prevent cold air blow.

Features:
  • Super Efficient-Rated as high as 17.7 SEER and 11.5 EER
  • Whisper Quiet -High tech fan in the indoor unit delivers balanced air flow
  • Temperature Compensation - Indoor unit adjusts automatically as needed to eliminate stratification between ceiling and floor temperatures
  • Random Swing - Continually adjusts air direction for a gentle, breeze-like effect
  • Multiple Modes - Cooling, dehumidification only, air circulation (heating in heat pump models) plus: Sleep mode, 24-hour timer and turbo mode
  • Auto Operation - Automatically adjusts to maintain a constant temperature/humidity level
  • Superior Filtration-Nano silver air filter releases silver ions that eliminate bacteria in the air while gold fin evaporator coating prevents the breeding and spreading of bacteria
  • Leak Detection-Signals if unit begins losing refrigerant charge
  • Auto Restart - Reverts to the last setting following a power failure
  • Low Ambient Operation - Crankcase heater allow operation at 5°F (cooling)
  • Auto Defrost - also sump and crankcase heater to keep oil warm and reduce the need for defrosting

Specs

Product Type:

Bundle

Application:

Cooling

Heating

Heating Capacity (BTU):

18000

Cooling Capacity (BTU):

18000

SEER2:

16.9

EER2:

10.6

Air Circulation (CFM H/M/L):

388/265/224

Amperage:

7.2 (Cooling)

8.5 (Heating)

Fan Speeds (Cooling/Heating/Fan):

3/3/3

EER:

11

SEER:

17.7

HSPF2:

8.4

Fuse:

20A

Liquid Line:

1/4"

Suction Line:

1/2"

Max Pipe Length (FT):

98

Voltage:

208/230v

Connection Type:

Flare

Refrigerant Type:

R-410A

Number of Zones:

1

Energy Star Rated:

No

Warranty:

6 Year (Compressor)/ 2 Year (Parts)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy