Pros, Join Our TradeMaster Program!
Description
The GUH95A is a smart choice for a more-efficient home. Its reliable single-stage motor and smartly designed heat exchanger create consistent temperatures that accommodate changing conditions in your home, so you’ll always have plenty of cozy, warm air on hand whenever you need it. No matter what the weather is doing outside.
Because of the way it’s designed, the GUH95A can offer impressive fuel efficiency even in miserably cold weather. In fact, its Annual Fuel Utilization Efficiency (AFUE) of 95% means a full 95% of the fuel it consumes is returned to you as heat you can feel. That means it can help you spend less on energy even when the weather is at its harshest.

Features
  • 95% AFUE means 95% of your fuel is turned into usable heat, for savings all winter long
  • A durable PSC blower motor will provide years of reliable operation
  • The robust aluminized steel heat exchanger is crimped, not welded, for long life and safety
  • Sealed service doors reduce burner and air noise
    An anti-vibration blower assembly reduces startup and shutdown noise for peace and quiet
  • The primary and secondary heat exchangers are covered by a lifetime warranty; other components are covered for twelve years, with registration within 60 days of purchase. Limitations apply, see printed warranty for details.

CONFIGURATIONS
  • Upflow / Horizontal
  • Downflow
HEAT EXCHANGER DESIGN
  • Aluminized steel primary heat exchanger with crimped non-welded construction
  • AL29-4C Stainless steel secondary heat exchanger
BURNERS
  • Aluminized steel in shot burners for smooth fit
CABINET DESIGN
  • Compact 33” height
  • Standardized widths for easy coil fit
AIR DELIVERY SYSTEM
  • Multi-speed PSC blower motor
  • Easily removable slide-out blower design
CONTROLS
  • Single Stage Gas Valve
  • Self diagnostics saves last 5 fault codes regardless of power interruption
  • Control features electronic air cleaner and humidifier terminals
VENTING
  • Designed certified for direct and non-direct applications
INSTALLATION FEATURES
  • Left or right utility connection
  • Designed certified for direct and non-direct vent applications
  • Zero step horizontal conversion
  • Removable floor base for bottom return air
Read more
Manuals (2)
Specs
Ton:
3
Type:
Modular Blower
BTU Input:
66000
Heating Capacity (BTU):
64000
Horse Power:
1/3
Speeds:
Variable
Airflow:
Horizontal
Upflow
Efficiency:
95%
Weight (lbs):
128 lbs
Warranty:
12 Year Limited Warranty on Parts
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.