Pros, Join Our TradeMaster Program!
Description
Since the blower motor accelerates slowly, the furnace delivers a gentle stream of warmth, so you always have air that feels just right coming out of your ducts. Slower acceleration and deceleration also allow for quieter operation, humidity control and greater energy efficiency.
The Comfort-Aire® GUH95T furnace is as flexible as it is dependable. Two-stage operation allows it to adjust heat output based on the temperatures inside and outside your home, so you’re always using energy efficiently.

Features
  • 95% AFUE1 means 95% of your fuel is turned into usable heat, for savings all winter long
  • Efficient ECM™ variable speed blower quietly creates even, steady temperatures throughout your home, while helping to control humidity
  • Two-stage gas valve adjusts fuel usage based on heating demand to optimize energy usage
  • Robust aluminized steel heat exchanger is crimped, not welded, for long life and safety
    ENERGY STAR® qualification means efficient operation all year
  • The primary and secondary heat exchangers are covered by a lifetime warranty; other components are covered for twelve years, with registration within 60 days of purchase. Limitations apply, see printed warranty for details.

CONFIGURATIONS
  • Upflow / Horizontal
VENTING
  • Left or right gas and electric entry
  • Zero step horizontal conversion
  • Removable floor base (upflow/horizontal units) for bottom return air
  • All models comply with California’s South Coast Air Quality Management district Low NOx requirements
INSTALLATION FEATURES
  • Left or right utility connection
  • Designed certified for direct and non-direct vent applications
  • Zero step horizontal conversion
  • Removable floor base (upflow / horizontal units) for bottom return air
  • Complies with California’s South Coast Air Quality Management district Low NOx requirements
HEAT EXCHANGER DESIGN
  • Aluminized steel primary heat exchanger with crimped non-welded construction
  • AL29-4C Stainless steel secondary heat exchanger
  • Non-welded crimped S-curve primary heat exchanger design for maximum durability
BURNERS
  • Aluminized steel in shot burners for smooth ignition
  • Isolated burner enclosure for quiet operation
CABINET DESIGN
  • Compact 33” height
  • Standardized widths for easy coil fit
  • Unitized construction for cabinet integrity
  • Heat exchanger compartment is insulated to increase efficiency and reduce sound levels
  • Baked on prepainted steel cabinet finish
AIR DELIVERY SYSTEM
  • Efficient ECM variable speed blower motor
  • Motor features “soft start” and “soft stop” for quiet operation
  • Active and passive dehumidification feature
  • Easily removable slide-out blower design
  • Dynamically balanced blower wheel with resilient motor mounts for smooth and quiet operation
CONTROLS
  • Two stage gas valve
  • Integrated ignition and fan control
  • Control board retains last five (5) fault codes with push button memory recall, regardless of power interruption
  • Hot surface ignition system uses silicon nitride ignitor
  • Control features 120 volt electronic air cleaner and humidifier terminals
  • Control circuit is fuse protected
  • Color coded control wiring
  • Two stage thermostat is recommended when installed with two stage cooling unit
Read more
Manuals (2)
Specs
Type:
Modular Blower
BTU Input:
66000
Heating Capacity (BTU):
62000 (High)
Horse Power:
1/2
Weight (lbs):
138 lbs
Speeds:
Variable
Airflow:
Horizontal
Upflow
Efficiency:
95%
Warranty:
12 Year Limited Warranty on Parts
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.