Pros, Join Our TradeMaster Program!
Description
The Comfort-Aire® line of air handlers was created to deliver consistent, even temperatures and lasting energy efficiency. Smart design features like Variable-Speed (HCG-V1M), motors and a tightly sealed cabinet help maintain your comfort with minimal energy waste.

Features
  • Sealed cabinet permits less than 2% air leakage, maximizing the amount of air available to cool your home
  • Optional electric heating kits available to warm the air before it circulates throughout your home
  • For AC-only applications, a thermal expansion valve (TXV) option is available for greater energy efficiency
  • Outstanding Warranty Coverage - up to 12 years when part of an AHRI-matched system
    With registration within 60 days of purchase, other limitations apply, see printed warranty for details. Exact coverage depends on warranty for matched condenser/heat pump.
    APPLICATION
    • 2 - 5 ton systems
    • Upflow and horizontal
    • Sequenced for demand management
    • External access to heater circuit breakers
    INSTALLATION
    • 1 Piece design for easier installation
    • Multiposition - Upflow/Horizontal Left/Right
    • Unit approved for installation in manufactured housing and mobile homes
    CABINET
    • Foil faced insulation
    • Painted, heavy-gauge galvanized cabinet
    • Filter rack built into every air handler
    • High-strength, UV- and heat-resistant plastic drain pan for corrosion resistance
    • Microban® antimicrobial built in to drain pan to resist mold and mildew growth and fouling of the drain
    • 2% or less air leakage (ANSI/ASHRAE 193-2010)
    COMPONENTS
    • Variable speed blower motor ( Constant Air Flow )
    • Standard transformer and blower relay
    • Field-installed 2.5-20 kW electric heat kits with easy plug connections
    • Built-in indoor time delay for increased efficiency
    • Sleeves on distributor tubing to protect tubing
    ACCESSORIES
    • Single point power kit
Hide Description
Manuals (2)
Specs
Type:

Modular Blower

Speeds:

Variable

Horse Power:

1

Weight (lbs):

186 lbs

Suction Line:

7/8"

Liquid Line:

3/8"

SEER:

16

Refrigerant Type:

R-410A

×

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.