Pros, Join Our TradeMaster Program!
Description
Specifications:
  • AMPS: 2.8
  • Motor HP: 1/5
  • Filter Size (in.): 16 x 20
  • Motor Voltage: 115-1-60
  • Piston Size: 0.059
  • Shipping Weight: 100

HWCGxxT0A
These efficient air handlers with fixed speed PSC blower motors are designed for use with a boiler loop, and packed with most wanted features. They are AHRI matched to Heat Controller RSG split system condensers (see charts inside)

Multi-Position Design
Shipped upflow or horizontal right from the factory, can be field converted to downflow or horizontal left applications

Line Voltage Terminal Block
Allows fast, simple thermostat connection

R-410A Factory Installed TXV
Provides reliable refrigerant metering

Slide-Out Blower Assembly
Mounted on rails to make maintenance and service fast

Freeze Protection for Both Heating & Cooling
Protects the entire system year ‘round

3/4” Water Connections
Assures correct water supply lines

Multi-Speed Blower
Direct drive blower with three speeds easily selected via motor terminals


Cabinet Features
  • Durable galvanized steel cabinet has painted front panels
  • 1/2" faced insulation throughout protects against sweating, enhances efficiency

Evaporator Coil
  • Copper tube/enhanced aluminum fins
  • Non-corrosive drain pans
  • Primary and secondary drain connections with alternate right side primary

Hydronic Heat
  • Comes with hydronic heat coil installed
  • Controls are accessible from the front
  • Freeze stat wired into circulating pump control circuit

Electric Supply
  • 120V, 60 Hz system
  • Low voltage terminal block
  • Connections can be made from cabinet top or left side


Hide Description
Specs
Ton:

1.5 - 2

Type:

Modular Blower

Horse Power:

1/5

Speeds:

Variable

Weight (lbs):

100 lbs

Warranty:

5 Year Limited Warranty on Parts

Refrigerant Type:

R-410A

×

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.