Pros, Join Our TradeMaster Program!
Description
Specifications:
  • AMPS: 4.5
  • Motor HP: 1/3
  • Filter Size (in.): 16 x 20
  • Motor Voltage: 120-1-60
  • Piston Size: 0.059
  • Shipping Weight: 100

HWCGxxX0A Series
ECM constant torque blower motor is pre-programmed at the factory with speeds and torques controlled by software embedded in the motor for enhanced energy efficiency. Designed for use with a boiler loop, air handlers are AHRI matched to Heat Controller RSG split system condensers

Multi-Position Design
Shipped upflow or horizontal right from the factory, can be field converted to downflow or horizontal left applications

Line Voltage Terminal Block
Allows fast, simple thermostat connection

R-410A Factory Installed TXV
Provides reliable refrigerant metering

Slide-Out Blower Assembly
Mounted on rails to make maintenance and service fast

Freeze Protection for Both Heating & Cooling
Protects the entire system year ‘round

3/4” Water Connections
Assures correct water supply lines

Multi-Speed Blower
Direct drive blower with five speed taps and torques programmed into the motor.
Shipped from the factory with disposable filter in the filter rack.


Cabinet Features
  • Durable galvanized steel cabinet has painted front panels
  • 1/2" faced insulation throughout protects against sweating, enhances efficiency

Evaporator Coil
  • Copper tube/enhanced aluminum fins
  • Non-corrosive drain pans
  • Primary and secondary drain connections with alternate right side primary

Hydronic Heat
  • Comes with hydronic heat coil installed
  • Controls are accessible from the front
  • Freeze stat wired into circulating pump control circuit

Electric Supply
  • 120V, 60 Hz system
  • Low voltage terminal block
  • Connections can be made from cabinet top or left side


Read more
Specs
Ton:
1.5 - 2
Application:
HVAC
Type:
Modular Blower
Heating Capacity (BTU):
59300
CFM Range:
312-900
Horse Power:
1/3
Speeds:
Variable
Airflow:
Horizontal
Upflow
Weight (lbs):
100 lbs
Warranty:
5 Year Limited Warranty on Parts
Suction Line:
3/4"
Liquid Line:
3/8"
Refrigerant Type:
R-410A
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.