Apply to be a TradeMaster!
HWCG 1.5-2.0 Ton, R-410A, Multi Speed Air Handler, ECM Motor (312-900 CFM)
Magnifying glass
Hover image to zoom

HWCG 1.5-2.0 Ton, R-410A, Multi Speed Air Handler, ECM Motor (312-900 CFM)

SKU:
HWCG24X0A
Rating:
(0)
Q&A:
(0)
HWCG 1.5-2.0 Ton, R-410A, Multi Speed Air Handler, ECM Motor (312-900 CFM)
Magnifying glass
Hover image to zoom
$2,148.34 each
In Stock
In Stock
Get 6 Mon, Feb 3 - Wed, Feb 5
More Available

Lift Gate

This product weighs 100 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Ton
1.5 to 2
Product Highlight: Heating Capacity (BTU)
59300 BTUs
Product Highlight: Horse Power
1/3 HP
Product Highlight: Airflow
Horizontal, Upflow
Product Highlight: Warranty
5 Year (Parts) Warranty
Product Highlight: Suction Line
3/4" SL

Description

Specifications:
  • AMPS: 4.5
  • Motor HP: 1/3
  • Filter Size (in.): 16 x 20
  • Motor Voltage: 120-1-60
  • Piston Size: 0.059
  • Shipping Weight: 100

HWCGxxX0A Series
ECM constant torque blower motor is pre-programmed at the factory with speeds and torques controlled by software embedded in the motor for enhanced energy efficiency. Designed for use with a boiler loop, air handlers are AHRI matched to Heat Controller RSG split system condensers

Multi-Position Design
Shipped upflow or horizontal right from the factory, can be field converted to downflow or horizontal left applications

Line Voltage Terminal Block
Allows fast, simple thermostat connection

R-410A Factory Installed TXV
Provides reliable refrigerant metering

Slide-Out Blower Assembly
Mounted on rails to make maintenance and service fast

Freeze Protection for Both Heating & Cooling
Protects the entire system year ‘round

3/4” Water Connections
Assures correct water supply lines

Multi-Speed Blower
Direct drive blower with five speed taps and torques programmed into the motor.
Shipped from the factory with disposable filter in the filter rack.


Cabinet Features
  • Durable galvanized steel cabinet has painted front panels
  • 1/2" faced insulation throughout protects against sweating, enhances efficiency

Evaporator Coil
  • Copper tube/enhanced aluminum fins
  • Non-corrosive drain pans
  • Primary and secondary drain connections with alternate right side primary

Hydronic Heat
  • Comes with hydronic heat coil installed
  • Controls are accessible from the front
  • Freeze stat wired into circulating pump control circuit

Electric Supply
  • 120V, 60 Hz system
  • Low voltage terminal block
  • Connections can be made from cabinet top or left side


Specs

Ton:

1.5 to 2

Application:

HVAC

Type:

Modular Blower

Heating Capacity (BTU):

59300

CFM Range:

312-900

Horse Power:

1/3

Speeds:

Variable

Airflow:

Horizontal

Upflow

Weight (lbs):

100 lbs

Warranty:

5 Year (Parts)

Suction Line:

3/4"

Liquid Line:

3/8"

Refrigerant Type:

R-410A

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy