46,800 BTU HZ Series Geothermal DMX2 Vertical Heat Pump
Hover image to zoom

46,800 BTU HZ Series Geothermal DMX2 Vertical Heat Pump

SKU:
HZV048B1D06NLT
Rating:
(0)
Q&A:
(0)
46,800 BTU HZ Series Geothermal DMX2 Vertical Heat Pump
Hover image to zoom
$13,083.89 each
Out of Stock
Out of Stock
Get it Thu, Mar 14 - Mon, Mar 25

Lift Gate

This product weighs 448 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Cooling Capacity (BTU) icon
55000 BTUs
Heating Capacity (BTU) icon
46800 BTUs
Voltage icon
208/230v
Ton icon
4
Refrigerant Type icon
R-410A
Warranty icon
12 Year (Parts) Warranty

Description

The HZ Premier Efficiency Series delivers the ultimate in efficiency, comfort, reliability and serviceability – intelligently driven by the DXM2, the industry’s first two-way communicating control, two-stage compressor, variable speed fan and industry-first factory pump internal variable water flow components. The HZ Series also delivers reliable operation, lower operating cost and compact installation.

Features:
  • Advanced Controls - DXM2 Board communicating control provides advanced unit functionality and comprehensive configuration, monitoring and diagnostic capabilities through digital communication links with the variable-speed fan motor, variable-speed source pump (or modulating valve) and communicating thermostat or configuration/ diagnostic tool
  • Internal Variable Water Flow - Industry-first, built-in factory pump replaces a traditionally inefficient, external component of the geothermal system (water circulation) with an ultra-high efficient, variable speed, internal water flow system consisting of an internal variable speed circulator or an internal modulating motorized water valve
  • HFC-410A refrigerant
  • Copeland UltraTech™ two-stage scroll compressors
  • ECM variable speed communicating fan motor with soft start
  • Exceeds ASHRAE 90.1 efficiencies
  • Part load operation significantly lowers annual operating costs
  • Galvanized steel construction with black matte polyester powder coat paint and silver accents
  • Stainless steel drain pan
  • Unique double isolation compressor mounting for quiet operation
  • Provides dedicated ClimaDry modulating reheat dehumidification mode
  • TXV metering device
  • Extended range (20 to 120°F, -6.7 to 48.9°C) operation
  • Eight Safeties Standard


Specifications:
  • Configuration: Vertical
  • Capacity: 4 Tons
  • Return: Left
  • Voltage: 208/230V
  • 1 Phase
  • 60Hz
  • Compressor: Scroll Two Stage
  • Application: Open Loop
  • Coaxial Coil: Cupro-Nickel & Desuperheater & Motorized Valve
  • Ground Water Heating BTUH: 46,800
  • Groundwater Cooling BTUH: 55,000
  • Controller: DXM2 2-Way Communicating
  • Hot Water Generator: Yes
  • Certification: AHR1
  • Warranty: 12 years with Start-Up Certificate submitted

Specs

Type:

Geothermal

Application:

Heating

Cooling

Cooling Capacity (BTU):

55000

Heating Capacity (BTU):

46800

Voltage:

208/230v

Ton:

4

EER:

25.3

Compressor:

Scroll

Refrigerant Type:

R-410A

Features:

AHRI Certified

Warranty:

12 Year (Parts)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy