Pros, Join Our TradeMaster Program!
Description
101,000 - 113,500 Input BTU, 83% Eff. Lowboy Front Flue Oil Furnace

The compact Patriot 80 series oil furnaces comes in a variety of configurations to fit virtually anywhere, including utility rooms, alcoves, closets, crawl spaces and attics. In addition to upflow, downflow/horizontal, and front flue versions, models come in heat only and heating cooling combinations.

In selecting a furnace, oversizing is not recommended - the closer the heating output is matched to the heat loss of the residence, the more comfortable the homeowner will be while saving on fuel usage. With the Patriot 80, the model can be easily matched to the desired heating requirements: units are built with multiple firing rates and a simple nozzle change adjusts the firing rate to the heating requirement.

All Patriot 80 Oil Furnaces are covered by a limited Lifetime Warranty on the heat exchanger and a 5 Year Warranty on other parts.

Features:
  • Foil-faced high density fiberglass insulation to minimize noise and heat loss
  • Heavy duty 14 gauge steel heat exchanger engineered for efficiency; covered by limited lifetime warranty
  • Available in upflow, downflow, horizontal, front or rear flue configurations
  • Corrosion-resistant steel cabinet construction with baked enamel finish for durability
  • Easy access stainless steel clean-out ports for complete servicing of heat exchanger
  • State-of-the-art Beckett "AFG" burner with flame retention head, PSC burner motor and solid state ignition for smooth ignting
  • High temperature ceramic combustion chamber for quiet, high efficiency combustion
  • Multi-speed direct drive blower assembly with slideout design and handy plug-in wiring (adjustable belt drive on OLRA200-BH)
  • Primary with integral fan center Honeywell fan/limit for simple operation
GeniSys Advanced Burner Control:

Designed for trouble-free operation, the control has programmable delays for valve on and motor off, and indicator lights to simplify system monitoring and diagnostics. Two communication ports allow the addition of alarm contacts and future wireless communications. Features include technician pump prime mode, limited reset and limited recycle, and welded relay protection.

Quiet, Clean Comfort :

A dense, ceramic fiber combustion chamber provides a quiet and efficient operating furnace while foil-faced high density insulation reduces operation sound as well as heat loss. State-of-the-art engineering and top quality components combine to provide clean burning warm air comfort—plus many models come pre-wired to easily add central air conditioning (two to five ton cooling capacities).

Efficiency and Versatility:

The Patriot 80 oil furnace is exceptonally efficient and versatile thanks to its powerful heat exchanger that maximizes energy usage to minimize utility costs. Models feature multiple firing rates and capacities ranging from 58,000 to 196,000 BTUH, allowing a wide choice of heating efficiencies.

Trouble-Free Maintenance :

All components from the welded heat exchanger to the Beckett high efficiency oil burner with flame retention head are built to be reliable. With removable panels and easily accessed clean-out ports, all components are located for simple access and maintenance. In addition, the Patriot 80 features standard components should replacement parts be needed.
Read more
Specs
Fuel Type:
Oil
BTU Input:
101000 to 113500
BTU Output:
85000 to 95000
Ton:
2.5 to 4
Efficiency:
83%
Airflow:
Lowboy
Air Flow Capacity (CFM):
1550
Max Nozzle Size:
.75 GPH
Min Nozzle Size:
.65 GPH
Type:
Modular Blower
Width (Inches):
19-1/2"
Height (Inches):
37
Depth (Inches):
52"
Warranty:
5 Year Limited Warranty on Parts
Limited Lifetime for Heat Exchanger
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.