TM_Acquisition-S
3.5 Ton 42,000 BTU 13 SEER RSG Air Condenser
Hover image to zoom

3.5 Ton 42,000 BTU 13 SEER RSG Air Condenser

SKU:
RSG1342S1M
Rating:
(0)
Q&A:
(0)
3.5 Ton 42,000 BTU 13 SEER RSG Air Condenser
Hover image to zoom
$2,321.56 each
Backorder
Backorder
Get it Tue, Dec 12 - Mon, Jan 15

Lift Gate

This product weighs 194 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

SEER icon
13 Rating
Voltage icon
208/230v
Ton icon
3.5
Horse Power icon
1/4 HP
Liquid Line icon
3/8"
Suction Line icon
3/4" SL

Description

Please note: This product is not available for sale in the following states: AL, AR, AZ, CA, DE, FL, GA, KY, LA, MD, MS, NC, NM, NV, OK, SC, TN, TX, VA due to not meeting minimum SEER requirements.

Note: Cooling capacity (BTU) varies with indoor models. Please see the Submittal Sheet in the Manuals section for further details.

The Comfort-Aire® RSG13 is built with carefully selected components, like the heavy-duty scroll compressor, and are 100% factory-tested to ensure your air conditioner will last for years to come.

  • 13 SEER can deliver significant energy savings, even during the hottest summer months
  • Entire unit is 100% factory run-tested to help deliver the highest possible level of reliability
  • Permanently lubricated condenser fan motor needs no annual maintenance
  • Heavy-duty, single-stage scroll compressor is built tough, for years of reliable, trouble-free performance
  • Outstanding Warranty Coverage - up to 12 years when part of an AHRI-matched system With registration within 60 days of purchase, other limitations apply, see printed warranty for details.
Features:
  • R410a Refrigerant
  • High-quality condenser coil with copper tubing and enhanced louvered fin for maximum heat transfer capacity
  • Top discharge directs hot air away from living area and shrubbery
  • All units factory run tested
  • Easy access to electrical panels
  • Corner mounted service valves for easy hook-up and service
  • Liquid line filter drier shipped loose
  • Charged for 15 feet of interconnecting tubing
  • All units ETL and ETLC approved and AHRI certified

Specs

Application:

HVAC

Unit Type:

Condenser R-410A

SEER:

13

Voltage:

208/230v

Hertz:

60

Phase:

1

Ton:

3.5

Horse Power:

1/4

Liquid Line:

3/8"

Suction Line:

3/4"

Weight (lbs):

194 lbs

Compressor:

Scroll

Warranty:

12 Year (Compressor, Parts)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy