TM_Acquisition-S
2 Ton 24,000 BTU 14 SEER RSG Air Condenser
Hover image to zoom

2 Ton 24,000 BTU 14 SEER RSG Air Condenser

SKU:
RSG1424S1P
Rating:
(0)
Q&A:
(0)
2 Ton 24,000 BTU 14 SEER RSG Air Condenser
Hover image to zoom
$2,139.89 each
Backorder
Backorder
Get it Fri, Dec 8 - Thu, Jan 11

Lift Gate

This product weighs 154 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

SEER icon
14 Rating
Voltage icon
208/230v
Ton icon
2
Horse Power icon
1/6 HP
Liquid Line icon
3/8"
Suction Line icon
3/4" SL

Description

The Comfort-Aire RSG13 is built with carefully selected components, like the high-efficiency scroll compressor, and is 100% factory-tested to ensure your air conditioner will last for years to come.

Features:
  • R410A Refrigerant
  • High-quality condenser coil with aluminum tubing and enhanced lanced fin for maximum heat transfer capacity
  • Top discharge directs hot air and sound away from living area and shrubbery
  • Factory run tested
  • Easy access to electrical panels, pre-wired for easy hook-up
  • Liquid line drier shipped loose
  • ETL and ETLC approved and AHRI Certified
  • Charged for 15 feet of interconnecting tubing
  • High pressure switch factory installed

Specs

Application:

HVAC

Compressor:

Scroll

Unit Type:

Condenser R-410A

SEER:

14

Voltage:

208/230v

Hertz:

60

Phase:

1

Ton:

2

Horse Power:

1/6

Liquid Line:

3/8"

Suction Line:

3/4"

Weight (lbs):

154 lbs

Warranty:

12 Year (Compressor, Parts)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy