TM_Acquisition-S
2.5 Ton 30,000 BTU 14 SEER Scroll Air Condenser

2.5 Ton 30,000 BTU 14 SEER Scroll Air Condenser

SKU:
RSG1430S1M
Rating:
(0)
Q&A:
(0)
2.5 Ton 30,000 BTU 14 SEER Scroll Air Condenser
$2,911.64 each
Backorder
Backorder
Get it Tue, Dec 19 - Mon, Jan 22

Lift Gate

This product weighs 208 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

SEER icon
14 Rating
Voltage icon
208/230v
Ton icon
2.5
BTU icon
30000
Air Flow Capacity (CFM) icon
980 CFM

Description

  • Micro-channel coils are highly corrosion resistant, easier to clean and stronger than tube and fin coils
  • Louvered metal jacket of galvanized steel with a polyester urethane finish protects the coil while adding to the attractive appearance
  • Permanently lubricated PSC motor is quiet and reliable, requires no maintenance
  • High pressure switch protects against excessively high system pressures
  • Liquid line filter-drier is included for field installation
  • Composite base pan is stronger and lighter than steel, resists corrosion and absorbs sound
  • Heavy duty scroll compressors are designed for long life and efficiency
  • Heavy duty grille assembly makes it easy to access components from top for service without disconnecting fan motor, designed for maximum air flow and quiet operation
  • Compressor and control access is conveniently located on the side of the unit to speed installation and service
  • Service ports are conveniently located to speed installation and simplify service

Specs

Application:

HVAC

SEER:

14

Unit Type:

Condenser R-410A

Voltage:

208/230v

Hertz:

60

Phase:

1

Ton:

2.5

BTU:

30000

Air Flow Capacity (CFM):

980

Compressor:

Scroll

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy