Pros, Join Our TradeMaster Program!
Description
Note: Cooling capacity (BTU) varies with indoor models. Please see the Submittal Sheet in the Manuals section for further details.

Relax and breathe a little easier.
The Comfort-Aire RSG14 is built with carefully selected components, like the heavy-duty scroll compressor, and is 100% factory-tested to ensure your air conditioner will last for years to come.

Features:
  • Dimensions HxWxD (in.): 33 x 28.25 x 28.25
  • R410a Refrigerant
  • High-quality condenser coil with copper tubing and enhanced louvered fin for maximum heat transfer capacity
  • Top discharge directs hot air away from living area and shrubbery
  • All units factory run tested
  • Available with louvered panel or wire guard coil protection
  • Easy access to electrical panels
  • Corner mounted service valves for easy hook-up and service
  • Liquid line filter drier shipped loose
  • Charged for 15 feet of interconnecting tubing
  • All units ETL and ETLC approved and AHRI certified

The Seasonal Energy Efficiency Ratio (SEER) is the standard measure of an air conditioner’s operating efficiency. A higher SEER indicates better performance and energy savings. Rated up to 16 SEER when matched with a rated evaporator coil and variable speed gas furnace, the Comfort-Aire® RSG14 air conditioner uses less energy than older units, so you’ll spend less on utility bills.

With a Comfort-Aire® air conditioner, you’ll get dependable performance when you need it. We start and operate each unit at the factory to help ensure it performs as expected and provides the highest level of reliability. Which means that as soon as the temperatures begin to rise, your air conditioner will be ready to work for you.
Read more
Specs
Application:
HVAC
SEER:
14
Unit Type:
Condenser R-410A
Voltage:
208/230v
Hertz:
60
Phase:
1
Ton:
3.5
Horse Power:
1/4
Liquid Line:
3/8"
Suction Line:
7/8"
Weight (lbs):
208 lbs
Warranty:
12 Years Compressor/12 Years Parts
Compressor:
Scroll
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.