TM_Acquisition-S
3 Ton 36,000 BTU 16 SEER RSG Air Condenser
Hover image to zoom

3 Ton 36,000 BTU 16 SEER RSG Air Condenser

SKU:
RSG1636S1M
Rating:
(0)
Q&A:
(0)
3 Ton 36,000 BTU 16 SEER RSG Air Condenser
Hover image to zoom
$2,840.34 each
Backorder
Backorder
Get it Thu, Dec 14 - Wed, Jan 17

Lift Gate

This product weighs 230 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

SEER icon
16 Rating
Voltage icon
208/230v
Ton icon
3
Horse Power icon
1/6 HP
Liquid Line icon
3/8"
Suction Line icon
3/4" SL

Description

Note: Cooling capacity (BTU) varies with indoor models. Please see the Submittal Sheet in the Manuals section for further details.

Most air conditioners either run at full power or are completely off, but the Comfort-Aire® RSG16 uses a better method to keep you cool. On moderate days, it can operate at a low, energy-efficient speed, then ramp up to a higher speed with increased cooling capability for hotter days. So your system always runs at the most energy-efficient speed based on the temperature you’ve set.

  • 16 SEER exceeds federal energy efficiency standards and assures you substantial energy savings, even during the hottest summer months
  • Efficient, two-stage compressor is designed to operate at a lower speed most of the time for quieter, money-saving operation
  • Entire unit is 100% factory run-tested to help deliver the highest possible level of reliability
  • Permanently lubricated condenser fan motor needs no annual maintenance
  • Heavy-duty compressor sound blanket lowers operating noise
  • Outstanding Warranty Coverage - up to 12 years when part of an AHRI-matched system With registration within 60 days of purchase, other limitations apply, see printed warranty for details.
Features:
  • High-efficiency 2 stage Copeland
  • UltraTechTM scroll compressor
  • R410a refrigerant
  • Grommet-mounted compressor for quiet operation
  • Internally protected against high temperature motor overload conditions
  • Heavy-duty compressor sound blanket for quiet operation
  • Full metal louvered panels remove for easy coil cleaning and service
  • Controls located in corner post for easy installation and service
  • Rounded corners for safety and attractive, clean appearance
  • Baked polyester paint finish over galvanized steel for maximum durability
  • PVC-coated wire fan discharge grill
  • External gauge ports for easy service
  • Enhanced aluminum fins and copper tubing for higher efficiency and capacity
  • Raised coil prevents debris from collecting in bottom of coil and causing loss of airflow
  • Designed for ambients up to 125°F
  • All units ETL and ETLC approved and AHRI listed
  • Service valves positioned for quick installation and easy service
  • High and low pressure switches factory installed
  • Comfort Alert 2™ diagnostics is factory installed
  • Trade available component
  • Factory installed crank case heater
  • Charged for 15 ft. of line set

Specs

Application:

HVAC

Unit Type:

Condenser R-410A

SEER:

16

Voltage:

208/230v

Hertz:

60

Phase:

1

Ton:

3

Horse Power:

1/6

Liquid Line:

3/8"

Suction Line:

3/4"

Weight (lbs):

230 lbs

Compressor:

Scroll

Warranty:

12 Year (Compressor, Parts)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy