Product Type: | Bundle |
---|---|
Application: | Cooling Heating |
Heating Capacity (BTU): | 10900 |
Cooling Capacity (BTU): | 9000 |
SEER2: | 28.1 |
HSPF2: | 11.5 |
EER2: | 16.2 |
Fuse: | 15A |
Liquid Line: | 1/4" |
Suction Line: | 3/8" |
Max Pipe Length (FT): | 82 |
Voltage: | 115V 208/230v |
SEER: | 25 |
EER: | 11.2 |
Connection Type: | Flare |
Refrigerant Type: | R-410A |
Energy Star Rated: | Yes |
Number of Zones: | 1 |
Warranty: | 10 Year (Parts) 10 Year (Compressor) |