36,000 BTU VMH Series Single Zone Ductless Mini-Split AC/Heat Pump Package
Hover image to zoom

36,000 BTU VMH Series Single Zone Ductless Mini-Split AC/Heat Pump Package

SKU:
VMH36SG-1
Rating:
(0)
Q&A:
(0)
36,000 BTU VMH Series Single Zone Ductless Mini-Split AC/Heat Pump Package
Hover image to zoom
$4,161.46 each
Out of Stock
Out of Stock
Get it Fri, Dec 29 - Wed, Jan 10

Lift Gate

This product weighs 208.5 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Heating Capacity (BTU) icon
36000 BTUs
Cooling Capacity (BTU) icon
36000 BTUs
SEER2 icon
20
Amperage icon
18.5 (Cooling), 18.3 (Heating) Amps
Liquid Line icon
3/8"
Suction Line icon
5/8" SL

Description

**This is a package that includes Indoor Model B-VMH36SG-1 & Outdoor Model A-VMH36SG-1

Features:
  • Innovative and Attractive Design - Indoor EZ-Pro Series High-Wall disassembles easily for maintenance and cleaning
  • Multiple Modes - Cooling, dehumidification only, and heating with auto operation, sleep mode, 24-hour timer, turbo, and auto mode
  • Auto Swing - Continually adjusts air flow direction for a gentle, breeze-like effect
  • Remote Control - Makes it easy to program and operate the unit
  • Enhanced Filtration - Gold fin filter delivers improved indoor air quality
  • Defrost Control - Longer defrost cycle effectively removes any frost accumulation on the coil as needed
  • "Follow" Feature - Remote senses temperature where occupant is, automatically adjusts to maintain setpoint
  • Rotary Compressor - Designed for wide operating range and minimal vibration
  • Low Ambient Operation - Cooling 5° - 122°F/Heating 5° - 122°F
  • Smartphone Capable - Initiate operation or change parameters from anywhere

Specs

Product Type:

Bundle

Application:

Heating

Cooling

Heating Capacity (BTU):

36000

Cooling Capacity (BTU):

36000

SEER2:

20

HSPF2:

7.3

8

EER2:

8.5

Amperage:

18.5 (Cooling)

18.3 (Heating)

Fuse:

35A

Liquid Line:

3/8"

Suction Line:

5/8"

SEER:

17.5

EER:

9

HSPF:

8.5

Connection Type:

Flare

Refrigerant Type:

R-410A

Voltage:

208/230v

Number of Zones:

1

Warranty:

7 Year (Compressor)/5 Year (Parts)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy