Pros, Join Our TradeMaster Program!
Description
AC SmartSeal™ is a revolutionary product that travels with any refrigerant to seek out leaks in cooling systems. This product is ideal for direct pinhole repairs and the prevention of refrigerant leaks. The non-clogging, polymer free formula is proven and engineered for harsh and vibrating conditions.

Features:
  • Guaranteed Permanent Seal
  • Ideal for Preventive Refrigerant Leak Mitigation or Direct Repairs
  • Permanently Seal Leaks of Refrigerant Gas in AC and Refrigeration systems
  • Compatible with all Refrigerants
  • Polymer Free
  • Approved by OEM’s
  • Not Activated by Oxygen or Moisture
  • Non-clogging of all Components
  • Engineered for Rugged, Harsh and Vibrating Conditions

Dose:
Approximately 2 oz (60 ml) on systems up to 10 tons. 4 oz (120 ml) up to 20 tons.
Read more
Specs
Volume:
2 oz.
Type:
Sealant
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.