Pros, Join Our TradeMaster Program!
Description
FixQuick is the new ultra-fast leak stop by Errecom, specifically formulated to repair in 20 seconds leaks up to 1 mm in diameter on flat and curved surfaces. It guarantees a seal up to 725 PSI and 480° F. It can be used on metals and plastic components of AC/R systems. Its fluorescent formulation allows an easy check on the status of the fix using a UV lamp and to identify any previous repairs.

Features:
  • Formula Step 1 +Step 2+Step 1 = easy to use
  • 20 seconds to repair the leak that can withstand a pressure of 20 Bar (290 Psi)
  • 20 minutes to repair the leak that can withstand a pressure of 50 Bar (725 Psi)
  • It resists up to 480°F


HOW TO USE FIXQUICK
  • STEP 1: Apply the product on a perfectly dry and clean surface. It is recommended to clean the area with sandpaper. Remove any residuals that could affect FixOuick performance.
  • STEP 2: Apply the STEP1 liquid product on the leaking area and the around surface without pressure.
  • STEP 3: Cut off the tip of STEP2 bottle, and apply the STEP2 powder on the surface just treated creating a thin layer.
  • STEP 4: Apply once again the STEP1 liquid product to obtain a homogeneous preparation.
  • STEP 5: Wait 20 seconds for a repair that can withstand a pressure of 20 Bar (290 Psi) and 20 min (at standard room-temperature of 20°C) to withstand a pressure of 50 Bar (725 Psi) and 480°F.
Hide Description
Manuals (1)
Specs
Type:
Sealant
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.