Pros, Join Our TradeMaster Program!
Description
1" 316 Stainless Steel Rigid/IMC Conduit Clamp

B2010 Series 2-Piece Rigid conduit clamp of trade size 1-Inch, is suitable for use with pipe/rigid conduit to strut system. The 1-3/8-Inch OD clamp features 14-gauge 304 stainless steel construction. It has working load limit of 600 lb. Clamp comes with combination recess hex head machine screw and square nut.
Hide Description
Manuals (1)
Specs
Size:

1"

Material:

Stainless Steel

Insulation Thickness:

1"

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.