Pros, Join Our TradeMaster Program!
Description
Cooper B-Line’s channel nut is one of the main components of our metal framing system. It is designed to provide essential gripping power and ease during installation. Channel nuts are press formed, machined and hardened from steel which meets the requirements of ASTM A108 or ASTM A36 for our larger sizes.

Image may not represent actual product
Hide Description
Manuals (1)
Specs
Product Type:

Mini Channel Nut (No Spring)

Thread Size:

#10-24

Finish:

Zinc Plated

Thickness:

3/20"

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.