Pros, Join Our TradeMaster Program!
Description
Note: Image displayed may not represent actual product.

Bussmann / Eaton AGC Series Fast-Acting Glass Tube Fuses feature nickel-plated brass endcap construction and are 1/4" x 1 1/4" (6.3 x 32mm) physical size. The Bussmann / Eaton AGC Series Fast-Acting Glass Tube Fuses are UL Listed and meet standard 248-14, in addition to several other certifications. The AGC Series Fuses are available with axial leads and are all RoHS compliant.

Product Features
  • Carry 100%, open at 135% within 1 hour, 200% within 120 seconds.
  • Glass Tube with Nickel-Plated Endcap Construction
  • UL Listed Up to 10 A
  • UL Recognized 11 A to 35 A
  • CSA Certified
  • Mount with Cooper Bussmann Fuse Clip or Holder
Read more
Manuals (1)
Specs
Product Type:
Fuse
Amperage:
0.75
Voltage:
250v
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.