TM_Acquisition-S
1 PH, R134A Compressor, 4000 BTU (115V)
Hover image to zoom

1 PH, R134A Compressor, 4000 BTU (115V)

Brand:
Copeland
SKU:
RRT64C1E-IAA-959
Rating:
(0)
Q&A:
(0)
1 PH, R134A Compressor, 4000 BTU (115V)
Hover image to zoom
$1,205.57 each
Backorder
Backorder
Get it Wed, Oct 25 - Mon, Nov 27

Lift Gate

This product weighs 43 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Capacity (BTU) icon
4000 BTU Capacity
Refrigerant Type icon
R-134A
Voltage icon
115V

Description

1 PH, R134A Compressor, 4000 BTU (115V)

Note: Image may not be actual representation of item.

Specs

Product Type:

Compressor

Phase:

1

Capacity (BTU):

4000

Refrigerant Type:

R-134A

Voltage:

115V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy