Apply to be a TradeMaster!
CP-R Water Heater Powered Titanium Anode Rod (40-89 Gallon Tank)
Magnifying glass
Hover image to zoom

CP-R Water Heater Powered Titanium Anode Rod (40-89 Gallon Tank)

SKU:
96387
Rating:
(29)
Q&A:
(0)
CP-R Water Heater Powered Titanium Anode Rod (40-89 Gallon Tank)
Magnifying glass
Hover image to zoom
$161.99 each
In Stock
In Stock
Get 206 Wed, Dec 11
More Available
Fast Track Logo
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Material icon
Titanium
Voltage icon
120v
Length (Inches) icon
12" Length
Connection Type icon
3/4" NPT Connection
Warranty icon
20 Year Warranty

Description

For water heaters with integrated anode rods. Eliminate Odor (Sulfur/rotten egg smell), Corrosion and Reduce Limescale. This model is for Tank sizes ranging from 40 to 89 Gallons.

Overview:
The Corro-Protec powered anode rod, specifically designed for 40-89-gallon tanks, is a long-term protection solution that revolutionizes water heater maintenance. With its remarkable capacity to neutralize the sulfur smell in water and its highly effective protection against corrosion, this anode rod ensures both the quality of your water and the longevity of your water heater. Its design is energy-efficient, reducing sediment buildup and limescale, leading to reduced energy consumption. The Corro-Protec anode rod also offers easy installation, with a step-by-step guide to facilitate the process. Manufactured in Canada, and backed by a solid 20-year warranty, this product brings quality and reliability to your home's hot water system.

Features:
  • Versatile and Powerful Protection: This powered anode rod is designed for 40-89-gallon tanks, defending against any level of water hardness.
  • Eliminate Odors Instantly: Tackle water heater odor problems by eliminating hydrogen sulfide-caused smells.
  • Permanent Corrosion Protection - Designed to replace your 40-80-gallon water heater’s hex head anode rod, it can help defend against any level of water hardness.
  • Energy-Efficient: Minimize mineral accumulation, improve water quality, and reduce stress on the tank to cut down on energy expenses.
  • Quick and Easy Installation: Quick and simple installation with step-by-step online PDF instructions and included paper guide.
  • Canadian Quality with a 20-year Warranty: Manufactured in Canada, this hot water heater anode rod offers supreme quality and a 20-year warranty

Specifications:
  • Voltage: 120V
  • Length: 12’’
  • Material: Titanium
  • Thread: 3/4"
  • Warranty: 20 Year

Specs

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy